
RACK MOUNT KIT FOR SOPHOS XGS 87 / XGS 107
Mfr # RM-SR-T11
Zoro # G716042988
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Package Contents
SORACK RM-SR-T11 Rack Shelf with Couplers, 1 x Rackmount.IT Front Plate, Cables, Assembly Materials, Installation Guide
Assembly Required
Yes
Height
2.3 in
Form Factor
Rack-mountable
Color
Signal White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-SR-T11
Zoro #
G716042988
UPC #
8718868918918
Country of Origin
Netherlands
Dimensions
Height
2.3 in
Rack Width
19 in
Rack Height
2U
Depth
8.5 in
Width
19 in
Details
Package Contents
SORACK RM-SR-T11 Rack Shelf with Couplers, 1 x Rackmount.IT Front Plate, Cables, Assembly Materials, Installation Guide
Assembly Required
Yes
Item
Rack Shelf
Form Factor
Rack-mountable
Color
Signal White
Product Line
SORACK
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.