Zoro Homepage

RACK MOUNT KIT FOR UBIQUITY UCG-ULTRA & USW-ULTRA

  • Mfr # RM-UB-T7

  • Zoro # G315807377


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Ubiquiti Cloud Gateway: UCG-MAX, UCG-ULTRA, USW-ULTRA, USW-ULTRA-60W, USW-ULTRA-210W
Height
1.7 in
Color
Metallic Dark Blue
Depth
8.5 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-UB-T7
Zoro #
G315807377
UPC #
8720297441387
Country of Origin
Netherlands

Dimensions

Height
1.7 in
Depth
8.5 in
Width
19 in
Rack Height
1U

Details

Compatible With
Ubiquiti Cloud Gateway: UCG-MAX, UCG-ULTRA, USW-ULTRA, USW-ULTRA-60W, USW-ULTRA-210W
Item
Rackmount Kit
Color
Metallic Dark Blue
Assembly Required
Yes
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.