
RACK MOUNT KIT SOPHOS XGS 116 / XGS 126 / XGS 136 (Discontinued)
- Mfr # RM-SR-T12
- Zoro # G816042963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-SR-T12
Zoro #
G816042963
UPC #
8720297440496
Country of Origin
Netherlands
Dimensions
Width
19 in
Height
2.3 in
Rack Height
2U
Rack Width
19 in
Depth
8.5 in
Details
Form Factor
Rack-mountable
Color
Signal White
Assembly Required
Yes
Package Contents
SORACK RM-SR-T12 Rack Shelf with Couplers, 1 x Rackmount.IT Front Plate, Cables, Assembly Materials, Installation Guide
Product Line
SORACK
Item
Rack Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.