Zoro Homepage

RACKMOUNT 2X APPLE MAC MINI M4

  • Mfr # RM-AP-T2

  • Zoro # G016470160


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Color
Signal Black
Form Factor
Rack-mountable
Width
19 in
Compatible With
Apple - Mac Mini M4 device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-AP-T2
Zoro #
G016470160
UPC #
8720297441844
Country of Origin
Netherlands

Dimensions

Height
2.3 in
Width
19 in
Depth
8.5 in
Rack Height
1.3U

Details

Color
Signal Black
Form Factor
Rack-mountable
Compatible With
Apple - Mac Mini M4 device
Item
Rack Shelf
Ventilation
Yes
Assembly Required
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.