Zoro Homepage

RACKMOUNT SONICWALL TZ270W - TZ370W - TZ470W SHIELDED

  • Mfr # RM-SW-T11I

  • Zoro # G016470085


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Compatible With
SonicWall Firewall: Tz270, tz270w, tz300, tz350, tz370, tz370w, tz400, tz470, tz470w
Color
Jet Black
Width
19 in
Height
1.7 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-SW-T11I
Zoro #
G016470085
UPC #
8720297442247
Country of Origin
Netherlands

Dimensions

Width
19 in
Height
1.7 in
Rack Height
1U
Depth
8.5 in

Details

Compatible With
SonicWall Firewall: Tz270, tz270w, tz300, tz350, tz370, tz370w, tz400, tz470, tz470w
Item
Rackmount Kit
Color
Jet Black
Features
Cable Management
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.