Shop RACO
See all product information
Create Account
0.75in x 1.24in, 1/2in MPT, Galvanized, Steel, Box Connector for HBL500/HBL700/HBL750 Raceway
- Mfr # HBL5781
- Zoro # G411897241
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Material
Steel
Standards
CSA,UL Standard; CSA, UL Standard
Connector Type
1.24 in Length Zinc Plated Steel Raceway Box Connector
Mounting Style
Connector
Series
HBL500;HBL700;HBL750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL5781
- Zoro #
- G411897241
- UPC #
- 78358521726
- Country of Origin
- Unknown
Details
- Material
- Steel
- Standards
- CSA,UL Standard; CSA, UL Standard
- Connector Type
- 1.24 in Length Zinc Plated Steel Raceway Box Connector
- Mounting Style
- Connector
- Series
- HBL500;HBL700;HBL750
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.