Shop RACO
See all product information
Create Account
1-1/2 in Two-Hole Steel EMT Conduit Strap, 50PK
- Mfr # 2086
- Zoro # G523397103
product price:Â
$
14.45
/pk of 50, $0.29/ea
Key Features
Height
1-57/64 in
Width
1 in
Material
Zinc Electroplated StAed Steel
For Use With
EMT Conduit
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2086
- Zoro #
- G523397103
- UPC #
- 5016902086
- Country of Origin
- United States
Dimensions
- Height
- 1-57/64 in
- Width
- 1 in
- Length
- 3-5/8 in
- Bolt Size (In.)
- 1-11/32 in
Details
- Material
- Zinc Electroplated StAed Steel
- For Use With
- EMT Conduit
- Standards
- UL
Description
1-1/2 in, Zinc Electroplated StAed Steel, 1-Hole, Push-On, EMT Conduit Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.