Zoro Homepage

1 Gang -Gang Vertical Electrical Box Cover, , Aluminum

  • Mfr # 5146-5

  • Zoro # G010634360


product price: $16.99
/ea

Key Features

Number of Gangs
1 Gang
Material
Aluminum
Lid Style
Self Closing
Mounting Orientation
Vertical
Height
4.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146-5
Zoro #
G010634360
UPC #
50169514658
Country of Origin
India

Dimensions

Height
4.563 in
Width
2.813 in
Depth
0.797 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Flip/Snap, Duplex
Material
Aluminum
Lid Style
Self Closing
Mounting Orientation
Vertical
Shape
Rectangular

Description

Cover Wp Dplx Vert Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.