Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM420G

  • Zoro # G5490716

CAD Available

product price: $11.19
/ea

Key Features

CAD Drawing
Box Type
Single Gang
Number of Gangs
1
Cover Type
In-Use
Overall Width
4-9/16 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM420G
Zoro #
G5490716
UPC #
050169917282
Country of Origin
Mexico

Dimensions

Overall Width
4-9/16 in
Overall Height
5-7/8 in
Height
5 7/8 in
Inside Depth
2 3/4 in
Depth
2 3/4 in
Width
4 1/4 in
Overall Depth
2 3/4 in
Overal Depth
2-3/4 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Body Material
Polycarbonate
Features
16-In-1 Configuration, Non-Metallic
Receptacle Type
GFCI
Standards
UL
Color
Gray
Includes
Attached Gasket, Mounting Hardware
Cover Material
Polycarbonate
Weight
0.457 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type GFCI, Depth 2 3/4 in, Number of Gangs 1, Width 4 1/4 in, Height 5 7/8 in, Features 16-In-1 Configuration, Non-Metallic, Inside Depth 2 3/4 in, Gasket Material Polyethylene Foam, Color Gray, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.