Zoro Homepage

10 PK Grounding Clip

  • Mfr # 8975-1

  • Zoro # G307905470


product price: $4.65
/ea
Sold in multiples of 5 for $23.25

Key Features

Color
Green
Material
Steel
Nominal Width
0.41 in
Nominal Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8975-1
Zoro #
G307905470
UPC #
50169009758
Country of Origin
United States

Dimensions

Nominal Width
0.41 in
Nominal Length
0.44 in

Details

Item
Electrical Box Hardware
Color
Green
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.