Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 PK Grounding Screws

  • Mfr # 8973-1

  • Zoro # G707905384


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Color
Green
Width
0.414 in
Length
0.795 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8973-1
Zoro #
G707905384
UPC #
50169009734
Country of Origin
United States

Dimensions

Width
0.414 in
Length
0.795 in

Details

Item
Grounding Screw
Color
Green
Material
Steel

Description

10 Pack Grounding Screw, 1032 Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.