Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A GRY GFCI Outlet Kit

  • Mfr # 5874-5S

  • Zoro # G307905609


product price: $64.15
/ea

Key Features

Number of Gangs
1-Gang
Material
Aluminum
Length
3.14 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874-5S
Zoro #
G307905609
UPC #
50169504444
Country of Origin
China

Dimensions

Length
3.14 in

Details

Number of Gangs
1-Gang
Material
Aluminum
Color
Gray

Description

15A 125V, Gray, Weatherproof Self Test, Ground Fault Circuit Interrupter Outlet Kit, Contains Shock Protection Receptacle, Rectangular Box, Cover Accessories, Clamshell Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.