Zoro Homepage

15A GRY GFCI Outlet Kit

  • Mfr # 5874-5S

  • Zoro # G607905651


product price: $63.49
/ea
Sold in multiples of 4 for $253.96

Key Features

Number of Gangs
1-Gang
Material
Aluminum
Length
3.14 in
Box Shape
Rectangular
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874-5S
Zoro #
G607905651
UPC #
50169504444
Country of Origin
China

Dimensions

Length
3.14 in

Details

Number of Gangs
1-Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray

Description

15A 125V, Gray, Weatherproof Self Test, Ground Fault Circuit Interrupter Outlet Kit, Contains Shock Protection Receptacle, Rectangular Box, Cover Accessories, Clamshell Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.