Zoro Homepage

15A WHT GFCI Outlet Kit

  • Mfr # 5874-6S

  • Zoro # G207905518


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Number of Gangs
1
Box Shape
Rectangular
Material
Aluminum
Overall Width
7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874-6S
Zoro #
G207905518
UPC #
50169504451
Country of Origin
China

Dimensions

Overall Width
7 in
Length
3.14 in

Details

Number of Gangs
1
Box Shape
Rectangular
Material
Aluminum
Color
White

Description

15A, 125V, White, Weatherproof Self Test, Ground Fault Circuit Interrupter Outlet Kit, Contains Shock Protection Receptacle, Rectangular Box, Cover Accessories, Clamshell Packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.