Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.5 cu.in, Wall Box Box Type, 1, Steel

  • Mfr # 8670

  • Zoro # G816239967


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Capacity
16.5 cu.in
Box Type
Wall Box
Number of Gangs
1
Material
Steel
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670
Zoro #
G816239967
UPC #
50169006702
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
2.11 in
Overall Depth
2.125 in
Conduit Size
1/2 in

Details

Capacity
16.5 cu.in
Box Type
Wall Box
Number of Gangs
1
Material
Steel
Color
Gray

Description

BOX UTILITY STEEL HANDY 16.5CU Welded design allows for more working room inside box. Six 1/2 in knockouts sides. Two 1/2 in knockouts ends. Three 1/2 in knockouts bottom. Acceptable for use in 2 hrs rated walls. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.