
Electrical Box Cover, Wall Box Type, 2 Gangs Gang, Steel (Discontinued)
- Mfr # 8193
- Zoro # G605303039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8193
Zoro #
G605303039
UPC #
50169001936
Country of Origin
United States
Dimensions
Width
6 in
Depth
1-1/2 in
Height
4 in
Details
Item
Electrical Box Cover
Box Type
Wall
Number of Gangs
2 Gangs
Shape
Square
Material
Steel
Color
Gray
Fire Resistance
Yes
Bracket Type
B, for Wood Studs
Wiring System
Conduit
Description
Install in walls or ceilings for lighting fixtures switches or receptacles. Used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.