Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Switch Box Type, Steel, Square Shape

  • Mfr # 8208

  • Zoro # G805387983


product price: $5.45
/ea
Sold in multiples of 25 for $136.25

Key Features

Capacity
21 cu in
Box Type
Switch
Material
Steel
Overall Width
5.938 in
Overall Depth
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8208
Zoro #
G805387983
UPC #
50169002087
Country of Origin
United States

Dimensions

Overall Width
5.938 in
Overall Depth
1-3/4 in
Conduit Size
1/2 in, 3/4 in
Height
6.813 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Switch
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Fire Resistance
Yes
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit

Description

Install in walls or ceilings for lighting fixtures, switches or receptacles. Used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. *


  • • 1-1/2 in. Deep
  • • Welded with Conduit KO's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.