Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.0 cu.in, Wall Box Box Type, 2, Steel, Square Shape

  • Mfr # 8193

  • Zoro # G316239313


product price: $10.45
/ea

Key Features

Capacity
21.0 cu.in
Box Type
Wall Box
Number of Gangs
2
Material
Steel
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8193
Zoro #
G316239313
UPC #
50169001936
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Depth
1.5 in
Conduit Size
1/2 in

Details

Capacity
21.0 cu.in
Box Type
Wall Box
Number of Gangs
2
Material
Steel
Box Shape
Square
Color
Gray

Description

4in x 1-1/2in Deep B Bracket Square Box, Steel, Welded Corners, 11 Each 1/2in & 6 Each 1/2in Knockouts 21 CUIN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.