Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.3 cu.in, Fan Fixture Box Box Type, 0, Steel, Round Shape

  • Mfr # 931

  • Zoro # G616103949


product price: $32.85
/ea

Key Features

Box Type
Fan Fixture Box
Overall Width
6-3/4 in
Material
Steel
Overall Depth
2-1/8 in
Number of Gangs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931
Zoro #
G616103949
UPC #
50169009314
Country of Origin
China

Dimensions

Overall Width
6-3/4 in
Overall Depth
2-1/8 in
Conduit Size
1/2 & 3/4 in
Length
24.5 in

Details

Box Type
Fan Fixture Box
Material
Steel
Number of Gangs
0
Capacity
22.3 cu.in
Color
Gray
Box Shape
Round

Description

Raco Round Ceiling Box, 6 Knockouts, 0 Gangs, 22.3 cu-in, Steel, Gray, 6-3/4 in Width, 2-1/8 in Depth, 4.4 in Height, Ceiling Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.