Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

234 Cable Prot Plate

  • Mfr # 2712R

  • Zoro # G407905615


product price: $0.61
/ea
Sold in multiples of 100 for $61.00

Key Features

Overall Length
2-5/8 in
Overall Width
1-1/2 in
Material
2712R
Overall Height
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712R
Zoro #
G407905615
UPC #
50169127124
Country of Origin
United States

Dimensions

Overall Length
2-5/8 in
Overall Width
1-1/2 in
Overall Height
0.063 in

Details

Item
Interlocking Cable Protector
Material
2712R

Description

234 x 112, Cable Protector Plate, Protects NonMetallic Sheathed Cable Or Raceway Type Wires Running Through Wood Studs From Accidental Nail, Screw Or Drill Penetration, Interlocking Puzzle Plate Design Allows Multiple Plates To Be Connected To Increase Area That Requires Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.