Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28.1 CU IN, Vapor Barrier Box Box Type, Thermoplastic Resin, Round Shape

  • Mfr # 2028FBAR

  • Zoro # G816182539


product price: $16.79
/ea

Key Features

Material
Thermoplastic Resin
Overall Width
5.118 in
Box Type
Vapor Barrier Box
Capacity
28.1 CU IN
Length
6.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2028FBAR
Zoro #
G816182539
UPC #
805035054536
Country of Origin
United States

Dimensions

Overall Width
5.118 in
Length
6.93 in
Overall Depth
3.150 in

Details

Material
Thermoplastic Resin
Box Type
Vapor Barrier Box
Capacity
28.1 CU IN
Box Shape
Round
Color
Yellow

Description

Raco, 4in Round Vapor Barrier Ceiling Banana Box, Noryl Plastic, Flush Bracket, 1/2in Setback, 4 Non Metallic Cable Clamps, 28.1 CU IN Capacity, Base Mounted Ground Screw, Full L Shaped Ground Strap. The metal ground strap runs from one fixture screw to the other for a safer installation and provides convenient access to both ground screws. Slotted 45 degree mounting holes on inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.