Zoro Homepage

294 4 In. Octagon Fan Box

  • Mfr # 6036818

  • Zoro # G916489477


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036818
Zoro #
G916489477
UPC #
-
Country of Origin
China

Description

Features Features FA bracket for wood studs or joists, which allows box to be securely mounted flush. Ceiling fan rated, can be used in the installation of heavy light fixtures or ceiling fans. Recommended support load for ceiling fan is 70 pounds, for fixtures is 150 pounds. Includes non-metallic sheathed cable connector, mounting hardware, high strength hardened screws, and instructions. Acceptable for use in 2-hour rated walls and ceilings. 2.12 in. depth and 21.5 cubic inches. Used in new work and renovations. Size - 4 in. Dimension - 15.25 x 10 x 6.13 in. Item Weight - .9 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.