Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Locknuts, NOVAL Accessory, Zinc Plated Steel

  • Mfr # 1252

  • Zoro # G3132020


product price: $12.59
/ea

Key Features

Material
Zinc Plated Steel
Conduit Size (In.)
3"
Color
Gray
Conduit Fitting Material
Steel
Includes
Bonding Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1252
Zoro #
G3132020
UPC #
-
Country of Origin
India

Dimensions

Conduit Size (In.)
3"
Overall Length
7/16"
Length
0.45 in
Width
4 in
Compatible Conduit Trade Size
3 in
Overall Height
4 3/16 in
Thread Size
3"-8
Overall Width
4 in
Trade Size
3 in
Height
4.19 in

Details

Item
Steel Locknuts
Material
Zinc Plated Steel
Color
Gray
Conduit Fitting Material
Steel
Includes
Bonding Screw
For Conduit Type
Threaded IMC, Rigid
For Use With
Threaded Rigid/IMC Conduit
Standards
CSA C22.2 #18, UL 514B
Weight
0.23 lb
Connection Type
Threaded
Thread Type
NPT
Thread Gender
Female
Compatible Conduit Type
RMC
Finish
Zinc Plated
Certified Listed
UL Listed;CSA Certified
Standard
UL 514B
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.

Description

Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 3 in, Overall Length 7/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 3 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA C22.2 #18, UL 514B, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 4 3/16 in, Overall Width 4 in, Weight 0.23 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Includes Bonding Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.