Shop RACO
See all product information
Create Account
3/4 in One-Hole Steel EMT Push-On Strap, 100PK
- Mfr # 2093
- Zoro # G023397009
product price:Â
$
5.15
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$10.30
Key Features
Material
Zinc Electroplated StAed Steel
Length
2.288 in
For Use With
EMT Conduit
Height
1.015 in
Standards
UL (Canada and US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2093
- Zoro #
- G023397009
- UPC #
- 5016902093
- Country of Origin
- India
- Material
- Zinc Electroplated StAed Steel
- For Use With
- EMT Conduit
- Standards
- UL (Canada and US)
Dimensions
- Length
- 2.288 in
- Height
- 1.015 in
- Bolt Size (In.)
- 0.187 in
- Width
- 5/8 in
Description
3/4 in, Zinc Electroplated StAed Steel, 2-Hole, Push-On, EMT Conduit Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.