Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 BLNK 12KO OCT Cover

  • Mfr # 724

  • Zoro # G007905114


product price: $1.55
/ea
Sold in multiples of 11 for $17.05

Key Features

Material
724
Length
0.063 in
Color
Gray
Width
3.63 in
Height
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G007905114
UPC #
50169007242
Country of Origin
United States

Dimensions

Length
0.063 in
Width
3.63 in
Height
3.63 in
Dimensions
0.063 in x 3.63 in x 3.63 in
Overall Width
3.63 in
Overall Length
0.063 in
Overall Height
3.63 in

Details

Material
724
Color
Gray
Features
Cover includes captive mounting screws; Cover made from zinc, pre-coated, steel; 2-5/16 in. wide x 4-3/16 in. tall; UPC bar-coded
Paintable/Stainable
No
Packaging Type
No Packaging
Certified Listed
UL Listed

Description

4 Blank, 12 Knockout Octagon Cover, Steel, Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.