Zoro Homepage

4 DPLX OCT Cover

  • Mfr # 731

  • Zoro # G407905158


product price: $3.19
/ea
Sold in multiples of 7 for $22.33

Key Features

Material
731
Height
3.63 in
Width
3.63 in
Length
0.063 in
Application
Switches or receptacles may be installed into octagon boxes by using covers 729 or 731
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731
Zoro #
G407905158
UPC #
50169007310
Country of Origin
United States

Dimensions

Height
3.63 in
Width
3.63 in
Length
0.063 in
Dimensions
0.063 in x 3.63 in x 3.63 in
Overall Height
3.63 in
Overall Length
0.063 in
Overall Width
3.63 in

Details

Material
731
Application
Switches or receptacles may be installed into octagon boxes by using covers 729 or 731
Features
4 in. Octagon Cover, Flat, Duplex Receptacle
Certified Listed
cULus Listed

Description

4 Duplex Receptacle Octagon Cover, Steel, Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.