Zoro Homepage

4 SQ TOG DPLX Cover

  • Mfr # 906C

  • Zoro # G307905142


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Material
906C
Raised Height
0.50 in
Height
4.125 in
Length
0.563 in
Width
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906C
Zoro #
G307905142
UPC #
50169999967
Country of Origin
United States

Dimensions

Raised Height
0.50 in
Height
4.125 in
Length
0.563 in
Width
4.125 in
Dimensions
0.563 in x 4.125 in x 4.125 in
Overall Height
4.125 in
Overall Length
0.563 in
Overall Width
4.125 in

Details

Material
906C
Features
Cubic Capacity
6.5 cu.in
Type
Exposed Cover
Packaging Type
Polybag
Paintable/Stainable
No
Certified Listed
cULus Listed

Description

4 Flat Corner Square, Steel, Single Toggle Switch, Duplex Receptacle Box Cover, 12 Rise, Exposed Work, 713 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.