Zoro Homepage

4 x 2.37 in. Round Nonmetal Ceiling Cable Box

  • Mfr # 7826RAC

  • Zoro # G314891704


product price: $13.85
/ea

Key Features

Capacity
18.0 cu.in
Material
Steel
Overall Depth
2.375 in
Box Shape
Round
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826RAC
Zoro #
G314891704
UPC #
50169078266
Country of Origin
China

Dimensions

Overall Depth
2.375 in

Details

Capacity
18.0 cu.in
Material
Steel
Box Shape
Round
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.