Zoro Homepage

41116 SQ BX Cover

  • Mfr # 833

  • Zoro # G107905083


product price: $4.29
/ea
Sold in multiples of 6 for $25.74

Key Features

Material
833
Length
0.063 in
Color
Gray
Height
4.75 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833
Zoro #
G107905083
UPC #
50169008331
Country of Origin
United States

Dimensions

Length
0.063 in
Height
4.75 in
Width
4.75 in
Dimensions
0.063 in x 4.75 in x 4.75 in
Overall Length
0.063 in
Overall Width
4.75 in
Overall Height
4.75 in

Details

Material
833
Color
Gray
Features
Heavy-duty, zinc-plated, pre-coated, .062 in. thick pre-galvanized steel construction; Use to mount a pair of devices, such as switches, duplex receptacles or GFCI receptacles, to a 4 in. square box; Provides 5.5 cu. in. of wiring depth; Slotted mounting holes for easy installation
Paintable/Stainable
No
Certified Listed
cULus Listed
Type
Flat Cover

Description

41116 Square 12 Knockout Box Cover, Steel, Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.