
41116 SQ Recep Cover
Mfr # 878
Zoro # G207905075
product price: $10.89
/eaSold in multiples of 10 for $108.90
Key Features
Material
878
Length
0.563 in
Height
4.69 in
Color
GrayGris
Width
4.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
878
Zoro #
G207905075
UPC #
50169008782
Country of Origin
United States
Dimensions
Length
0.563 in
Height
4.69 in
Width
4.69 in
Dimensions
0.563 in x 4.69 in x 4.69 in
Overall Height
4.69 in
Overall Width
4.69 in
Overall Length
0.563 in
Details
Material
878
Color
GrayGris
Features
Type
Exposed CoverExposed Cover
Certified Listed
cULus Listed
Paintable/Stainable
Yes
Packaging Type
Polybag
Cubic Capacity
10.3 cu.in
Description
41116 Square Single Receptacle Box Cover, Steel, 12 Rise, Exposed Work, 30A50A, 2156 Diameter, 103 CUIN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.