
42.0 cu.in, Outlet Box Type, 1, Steel, Square Shape
Mfr # 8257
Zoro # G116313497
product price: $14.25
/eaKey Features
Box Type
Outlet
Capacity
42.0 cu.in
Box Shape
Square
Overall Depth
2.125 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8257
Zoro #
G116313497
UPC #
50169002575
Country of Origin
United States
Dimensions
Overall Depth
2.125 in
Conduit Size
1/2 in
Overall Width
4.688 in
Details
Box Type
Outlet
Capacity
42.0 cu.in
Box Shape
Square
Material
Steel
Number of Gangs
1
Color
Silver
Description
BOX OUTLET STEEL 4-11/16IN SQ Conduit wiring system. Two 1/2 in and twelve TKO conduit knockouts sides. One 1/2 in, three TKO conduit knockouts bottom. No bracket, installed in ceilings or walls for lighting fixtures or receptacles. 4-11/16 in square x 2-1/8 in deep, 42 cu-in. Combination cover screw heads provide for faster mud ring/cover installation. UPC bar code. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.