Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4DBL DPLX Rec Wallplate

  • Mfr # 873

  • Zoro # G407905424


product price: $2.79
/ea
Sold in multiples of 25 for $69.75

Key Features

Material
Steel
Features
871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel; Unpainted wall plate; Pre-Galvanized steel construction; Captive screws included; UL listed
Color
Gray
Length
0.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873
Zoro #
G407905424
UPC #
50169008737
Country of Origin
United States

Dimensions

Length
0.5 in
Height
4.5 in
Width
4.56 in
Dimensions
0.5 in x 4.56 in x 4.5 in
Raised Height
0.25 in
Overall Length
0.5 in
Overall Width
4.56 in
Overall Height
4.5 in

Details

Material
Steel
Features
871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel; Unpainted wall plate; Pre-Galvanized steel construction; Captive screws included; UL listed
Color
Gray
Type
Cover
Certified Listed
UL Listed
Paintable/Stainable
No

Description

4, Double Duplex Receptacle Wallplate Cover, Steel, Use With 2 Gang Surface Handy Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.