Zoro Homepage

4DBL TOG 2G Wallplate

  • Mfr # 871

  • Zoro # G407905462


product price: $3.25
/ea
Sold in multiples of 7 for $22.75

Key Features

Material
Steel
Length
0.49 in
Height
4.56 in
Color
Gray
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871
Zoro #
G407905462
UPC #
50169008713
Country of Origin
United States

Dimensions

Length
0.49 in
Height
4.56 in
Width
4.5 in
Dimensions
0.49 in x 4.5 in x 4.56 in
Raised Height
0.25 in
Overall Width
4.5 in
Overall Length
0.49 in
Overall Height
4.56 in

Details

Material
Steel
Color
Gray
Features
871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel; Drawn construction; 15.0 cu. in. capacity
Paintable/Stainable
Yes
Type
Cover
Certified Listed
cULus Listed

Description

4, Double Toggle Wallplate Cover, Steel, Use With 2 Gang Surface Handy Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.