Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4SQ 2TOG 12Rise Cover

  • Mfr # 803C

  • Zoro # G707905070


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Material
803C
Length
0.563 in
Height
4.125 in
Raised Height
0.50 in
Width
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803C
Zoro #
G707905070
UPC #
50169999752
Country of Origin
United States

Dimensions

Length
0.563 in
Height
4.125 in
Raised Height
0.50 in
Width
4.125 in
Dimensions
0.563 in x 4.125 in x 4.125 in
Overall Height
4.125 in
Overall Width
4.125 in
Overall Length
0.563 in

Details

Material
803C
Features
RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed
Type
Exposed Cover
Certified Listed
cULus Listed
Paintable/Stainable
No
Cubic Capacity
6.5 cu.in
Packaging Type
Polybag

Description

4 Flat Corner Square Double Toggle Switch, 12 Rise Box Cover, Steel, Exposed Work, 713 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.