
8192 4 In. Square Steel Outlet Box 4 x 1.5 In.
Mfr # 6812903
Zoro # G416316686
product price: $17.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6812903
Zoro #
G416316686
UPC #
-
Country of Origin
China
Description
Features Conduit wiring system. Installed in ceilings or walls for lighting fixtures, switches or receptacles. Used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. Drawn construction and raised grounding provision for surface mount applications in ceilings or walls for lighting fixtures or receptacles. Eight .5 and four .75 in. Conduit knockouts sides. Two .5 and two .75 in. Conduit knockouts bottom. 4 in. Square x 1.5 in. Deep - 21.0 cubic inches. Acceptable for use in 2-hour rated fire walls. Ul listed. Dimension - 20.25 x 9 x 9 in. Item weight - .67 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.