AC Connector, 3/8 in, Push-In, Die Cast Zinc, Red
Mfr # 38RAC
Zoro # G414235637
product price: $1.15
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38RAC
Zoro #
G414235637
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/8 in
Overall Length
1.471 in
Overall Height
1 in
Overall Width
15/16 in
Compatible Knockout Trade Size
1/2 in
Details
Item
AC
Conduit Fitting Type
Connector
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Includes
Nylon Anti-Short Bushing
Standards
cULus Listed
Description/Special Features
For use in Dry Locations, Knockouts in Electrical Boxes or Enclosures
For Use With
AC, FMC, HCF, MC-PCS, MCI, MCI-A
Insulated
No
Cable Clamping Method
Snap In
For Minimum Cable OD
0.4 in
For Maximum Cable OD
0.61 in
Weight
0.07 lb
Connector Style
Straight
Description
Metallic Conduit Fittings, Trade Size 3/8 in, Die Cast Zinc, Insulated No, For Use With AC, FMC, HCF, MC-PCS, MCI, MCI-A, cULus Listed, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push-In, For use in Dry Locations, Knockouts in Electrical Boxes or Enclosures, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.4 in, Includes Nylon Anti-Short Bushing, Overall Height 1 in, Overall Length 1 15/32 in, Overall Width 15/16 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.