AC Connector, 3/8 in, Push-In, Die Cast Zinc, Red
Mfr # 4040RAC
Zoro # G713990695
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040RAC
Zoro #
G713990695
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/8 in
Compatible Knockout Trade Size
1/2 in
Details
Item
AC
Conduit Fitting Type
Connector
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Standards
cULus Listed
Insulated
No
For Use With
AC, AC HFC, MC, MC-PCS, MCI-A, MCI-A HFC, RWFMC
Description/Special Features
4040RAC Tinted Gold Inside to Indicate Larger Cable Range, Fits Standard 1/2 in Knockouts in Electricalboxes or Enclosures, For use in Dry Locations
Cable Clamping Method
Snap In
Includes
Nylon Anti-Short Bushing
For Maximum Cable OD
0.61 in
For Minimum Cable OD
0.46 in
Connector Style
Duplex Straight
Description
Metallic Conduit Fittings, Trade Size 3/8 in, Die Cast Zinc, Insulated No, For Use With AC, AC HFC, MC, MC-PCS, MCI-A, MCI-A HFC, RWFMC, cULus Listed, Connector Style Duplex Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push-In, 4040RAC Tinted Gold Inside to Indicate Larger Cable Range, Fits Standard 1/2 in Knockouts in Electricalboxes or Enclosures, For use in Dry Locations, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.46 in, Includes Nylon Anti-Short Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.