Zoro Homepage

AC/MC Connector, 3/8 in, Push-On, Malleable Iron

  • Mfr # 3201

  • Zoro # G3754928


product price: $3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-On
Material
Malleable Iron
Overall Length
2.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201
Zoro #
G3754928
UPC #
050169032015
Country of Origin
India

Dimensions

Trade Size
3/8 in
Overall Length
2.016 in
Length
2.016 in
Height (In.)
1.33 in
Width
1-3/8 in
Height
1.33 in
Dimensions
2.016 in x 1.375 in x 1.33 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Connector Type
90 Degrees
Application
Commercial Fittings
Insulation Type
Insulated
Insulated
Yes
Standards
cULus Listed
Features
Rugged metallic construction ensures mechanical protection for the raceway; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Certified Listed
cULus Listed
Conduit Type
Flexible Metal Conduit
Fitting Type
Connectors

Description

Conn Flex,Ac/Mc,90 deg.,Insul,3/8 In.,Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.