Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Grounding Connector, 1-1/2 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2106

  • Zoro # G3751601


product price: $10.45
/ea
Sold in multiples of 25 for $261.25

Key Features

Trade Size
1-1/2 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Overall Length
2.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2106
Zoro #
G3751601
UPC #
050169021064
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
2.469 in
Length
2.469 in
Width
2.420 in
Height (In.)
2.844 in
Height
2.844 in
Dimensions
2.469 in x 2.42 in x 2.844 in

Details

Item
AC/MC
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Connector Type
Straight
Application
Commercial Fittings
Standards
cULus Listed
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Certified Listed
cULus Listed
Conduit Type
Flexible Metal Conduit
Fitting Type
Connectors

Description

Connector,Flex Ac/Mc,1-1/2 In.,Mall Irn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.