Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Grounding Connector, 3-1/2 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2114

  • Zoro # G3751629


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Overall Length
5.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2114
Zoro #
G3751629
UPC #
050169021149
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
5.016 in
Length
5.016 in
Width
6-5/8 in
Height (In.)
4-3/4 in
Height
4.75 in
Dimensions
5.016 in x 6.625 in x 4.75 in
Compatible Conduit Trade Size
3 1/2 in
Overall Height
4 3/4 in
Overall Width
6 5/8 in
Compatible Knockout Trade Size
3 1/2 in

Details

Item
AC/MC
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
For Use With
Flexible Metal Conduit
Insulated
No
Connector Type
Straight
Standards
cULus Listed
For Conduit Type
Flex
Application
Commercial Fittings
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Conduit Type
Flexible Metal Conduit
Fitting Type
Connectors
Certified Listed
cULus Listed
Item Type
4D
Connection Orientation
Straight
Compatible Conduit Type
Flex
Weight
4.42 lb
Connector Style
Straight

Description

Squeeze Connector, Trade Size 3 1/2 in, Iron, Insulated No, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Straight, Connection Orientation Straight, Compatible Knockout Trade Size 3 1/2 in, Connection Type Squeeze, Overall Height 4 3/4 in, Overall Length 5 1/32 in, Overall Width 6 5/8 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 4.42 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.