Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Ring, Adapter Rings Accessory, Floor Box

  • Mfr # 6244

  • Zoro # G3754742


product price: $33.75
/ea

Key Features

Box Type
Floor
Color
Gray
Length
4.79 in
Height
0.97 in
Width
4.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6244
Zoro #
G3754742
UPC #
050169062449
Country of Origin
United States

Dimensions

Length
4.79 in
Height
0.97 in
Width
4.79 in

Details

Item
Adapter Ring
Box Type
Floor
Color
Gray
Standard
UL 514A
Features
High-strength rigid non-corrosive PVC construction.; Molded T-slots permit the adapter ring to be secured to the box no matter where the box has been cut.; Accepts plastic and metal covers; High strength rigid non-corrosive PVC construction; Required for 5511 floor box; Gray color

Description

Adapter Ring,5511,Pvc Floor Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.