Zoro Homepage

AddADepth EXT Ring

  • Mfr # 976

  • Zoro # G507905584


product price: $5.89
/ea
Sold in multiples of 25 for $147.25

Key Features

Box Type
Switch Box
Length
1 in
Width
1.78 in
Features
Steel construction; Adjustment range 1/4 - 1 inch; Includes two 1-1/8 inch screws; Subject to acceptance by an electric inspector; No UL standard for this product; Note: Product may vary by store
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G507905584
UPC #
50169009765
Country of Origin
United States

Dimensions

Length
1 in
Width
1.78 in
Height
4 in
Dimensions
1 in x 1.78 in x 4 in
Overall Width
1.78 in

Details

Item
Electrical Box
Box Type
Switch Box
Features
Steel construction; Adjustment range 1/4 - 1 inch; Includes two 1-1/8 inch screws; Subject to acceptance by an electric inspector; No UL standard for this product; Note: Product may vary by store
Accessory Type
Box

Description

AddADepth Extension Ring With 2118 Screws, Steel, Add 14 To 58

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.