Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Bar Hanger, Bar Accessory, Electrical Box

  • Mfr # 922

  • Zoro # G3751741


product price: $3.69
/ea
Sold in multiples of 50 for $184.50

Key Features

Box Type
Electrical
Width
1.156 in
Height
26.313 in
Features
Bar fixture hangers allow box to be located anywhere along length of bar; Clip installs in 1/2 in. knockout located in bottom (back) of box; Bar hanger adjusts 14 1/2-22 1/2 in; Box mounts bar thru center 1/2 in. knockout; Bar hanger does not include box; Not bar-coded
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922
Zoro #
G3751741
UPC #
050169009222
Country of Origin
United States

Dimensions

Width
1.156 in
Height
26.313 in
Length
1.375 in

Details

Item
Adjustable Bar
Box Type
Electrical
Features
Bar fixture hangers allow box to be located anywhere along length of bar; Clip installs in 1/2 in. knockout located in bottom (back) of box; Bar hanger adjusts 14 1/2-22 1/2 in; Box mounts bar thru center 1/2 in. knockout; Bar hanger does not include box; Not bar-coded
Standard
cULus Listed
Certified Listed
cULus Listed

Description

Bar Hanger,Adjust,14-1/4 To 22-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.