Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 60 lb Capac.

  • Mfr # 2524

  • Zoro # G114338270


product price: $1.29
/ea

Key Features

Standards
cULus Listed, UL COC - E195968-3
Features
Malleable Iron Construction will Last the Lifetime of the Installation, Rugged Steel, Zinc Electroplated for Corrosion Resistance
For Beam Shape/Type
I-Beam
For Maximum Beam Width
1 in
Clamp Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2524
Zoro #
G114338270
UPC #
-
Country of Origin
India

Dimensions

For Maximum Beam Width
1 in
Clamp Width
1.2 in
Clamp Length
1.35 in
For Minimum Outside Diameter
27/32 in
Clamp Height
1.35 in
For Maximum Beam Thickness
27/32 in
For Threaded Rod Size
1/4"-20
Compatible Rod Size
1/4 In.-20

Details

Item
Threaded Rod Hanger
Standards
cULus Listed, UL COC - E195968-3
Features
Malleable Iron Construction will Last the Lifetime of the Installation, Rugged Steel, Zinc Electroplated for Corrosion Resistance
For Beam Shape/Type
I-Beam
Clamp Material Finish
Zinc Electroplated
Load Capacity
60 lb
Clamp Material
Steel
Material
Steel
Maximum Load Capacity
60 lb
Finish
Zinc Electroplated

Description

Beam Clamp, Clamp Length 1.35 in, Clamp Material Steel, Clamp Material Finish Zinc Electroplated, Clamp Width 1.2 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 1/4 In.-20, Load Capacity 60 lb, For Maximum Beam Thickness 27/32 in, For Maximum Beam Width 1 in, Standards cULus Listed, UL COC - E195968-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.