This item is Discontinued.

Raco Bell 15 amps 120 V Duplex White GFCI Outlet 1-15R 1 pk 5874-6S

Bell 15 amps 120 V Duplex White GFCI Outlet 1-15R 1 pk (Discontinued)

  • Mfr # 5874-6S
  • Zoro # G306613918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874-6S
Zoro #
G306613918
UPC #
50169504451
Country of Origin
China

Dimensions

Height
8.5 in
Width
7.000 in
Dimensions
3.14 in x 7 in x 8.5 in
Length
3.14 in
Size
3.14 in x 7 in x 8.5 in
Each - Width
7.000 in

Details

Type
Box;Cover;Device
Weight
1.35 lb
Color
White
Material
Aluminum
Construction
Metallic
Number of Gang(s)
1-Gang
Number of Outlet
3
Number of outlets
3
Box Type
1-Gang
Nema Rating
NEMA 3R
Cover Type
Flip/Snap
Application
For use whenever weatherproof protection is required for an outdoor receptacle
Standard
cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.