This item is Discontinued.

Raco Bell 15 amps 125 V Duplex Gray GFCI Outlet 1-15R 1 pk 5839-5WRTR

Bell 15 amps 125 V Duplex Gray GFCI Outlet 1-15R 1 pk (Discontinued)

  • Mfr # 5839-5WRTR
  • Zoro # G306595481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5839-5WRTR
Zoro #
G306595481
UPC #
50169998427
Country of Origin
China

Dimensions

Width
2.900 in
Height
8.5 in
Actual Depth
5.3 in
Each - Width
2.900 in

Details

Weather Resistant
Yes
Type
Box;Cover;Device
Color
Gray
Weight
1.35 lb
Material
Aluminum
Includes
Cover
Mounting Method
Horizontal
Number of Outlet
3
Number of Gang(s)
1-Gang
Configuration
(1) Duplex
Box Type
1-Gang
Box Included
Yes
Nema Rating
NEMA 3R
Cover Type
Flip/Snap
Number of outlets
3
Standard
cULus Listed
Construction
Metallic
Product Type
Weatherproof Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.