This item is Discontinued.

Raco Bell 18.3 cu in Rectangle Die-Cast Aluminum 1 gang Weatherproof Box White 5321-1

Bell 18.3 cu in Rectangle Die-Cast Aluminum 1 gang Weatherproof Box White (Discontinued)

  • Mfr # 5321-1
  • Zoro # G106438766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5321-1
Zoro #
G106438766
UPC #
50169532119
Country of Origin
China

Dimensions

Width
2.816 in
Depth
2 in
Height
4.559 in
Actual Depth
2.142 in
Each - Width
2.816 in

Details

Box Type
1-Gang
Material
Aluminum
Color
White
Standards
UL Listed, CSA Certified
Weight
0.648 lb
Product Type
Weatherproof Boxes & Extensions
Type
Box
Number of Gang(s)
1-Gang
Nema Rating
NEMA 3R
Number of Outlet
4
Cubic Capacity
18.3 cu.in
Standard
UL Listed;CSA Certified
Number of outlets
4
Construction
Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.