Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Bell Incandescent Lampholder Kit 1 pk 5829-5

Bell Incandescent Lampholder Kit 1 pk (Discontinued)

  • Mfr # 5829-5
  • Zoro # G806431845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5829-5
Zoro #
G806431845
UPC #
50169582954
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4.961 in
Height
4.125 in
Dimensions
4.961 in x 8 in x 4.125 in

Details

Standards
UL Listed
Light Color
Gray; No Glass/Lens
Shatter-Resistant
Yes
Bulb Type
Architectural;Flood;Swivel
Construction
Metallic
Number of Outlets
3
Box Type
Round
Features
Returnable Indicator
Product Type
Weatherproof Lighting
Light Source
Incandescent; PAR 38
Power Type
Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.