Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Bell Matte Gray Plug In 150 W Incandescent Spike Light 1 pk 5792-0

Bell Matte Gray Plug In 150 W Incandescent Spike Light 1 pk (Discontinued)

  • Mfr # 5792-0
  • Zoro # G006431799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5792-0
Zoro #
G006431799
UPC #
50169579206
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2.093 in
Height
11.438 in
Width
2.093 in
Dimensions
2.093 in x 2.093 in x 11.438 in

Details

Bulb Type
Landscape;Portable
Standards
UL Listed; UL Listed
Shatter-Resistant
Yes
Light Color
Gray
Features
Returnable Indicator
Mounting
Ground
Number of Housings Included
1
Product Type
Weatherproof Lighting
NEMA Rating
3R
Power Type
Line Voltage
Construction
Metallic
Light Source
Incandescent; PAR 38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.