Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Bell Rectangle Aluminum 1 gang Weatherproof Cover 5101-1

Bell Rectangle Aluminum 1 gang Weatherproof Cover (Discontinued)

  • Mfr # 5101-1
  • Zoro # G406451663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101-1
Zoro #
G406451663
UPC #
50169510117
Country of Origin
China

Dimensions

Width
4.563 in
Height
2.813 in
Each - Width
4.563 in
Actual Depth
0.75 in

Details

Box Type
1-Gang
Material
Aluminum
Color
White
Weight
0.225 lb
Type
Cover
Construction
Metallic
Product Type
Weatherproof Covers
Number of Gang(s)
1-Gang
Configuration
(1) GFCI
Mounting Method
Horizontal; Device Mount
Standard
UL Listed
Weather Resistant
Yes
Nema Rating
NEMA 3R
Cover Type
Flip/Snap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.